Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
5.10mm HSS S/S L/S Drill
By Presto
Order Code:
ZT1046973P
£3.29
each
Inc VAT (20%)
£16.45 minimum order value
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 +
£2.90
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-13
working days
Available
GBP
16.45
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/5-10mm-hss-s-s-l-s-drill/p/ZT1046973P
Add to quotation
View all Long Series Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5.10mm HSS S/S L/S Drill
Drill Diameter
5.1mm
Finish/Coating
Steam Tempered
Flute Length
87mm
Material
High Speed Steel
Overall Length
132mm
Series
4000
Cutting Direction
Right Hand
Drill Length Type
Long Series
Standards Met
DIN 340
Point Type
Relieved Cone
MFR Part No.
40005.1
Number of Flutes
2
Coolant Delivery
External
Point Angle
118°
Drill Diameter Tolerance
h8
Shank Type
Straight
Drill Diameter Metric
5.1
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome