Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
5.10MM HSS S/S L/S Worm Pattern Drill
By Sherwood
Order Code:
ZT1138433X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
9-13
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/5-10mm-hss-s-s-l-s-worm-pattern-drill/p/ZT1138433X
Add to quotation
View all Long Series Drills
Description
Long Series
Straight shank worm pattern drills (quick spiral).
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 5.10MM HSS S/S L/S Worm Pattern Drill
Coolant Delivery
External
Finish/Coating
Bright
Point Type
Split Point
Overall Length
132mm
Point Angle
135°
Flute Type
Spiral
Cutting Direction
Right Hand
Flute Length
87mm
Drill Diameter
5.1mm
Helix Type
High Helix
Material
High Speed Steel
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome