535 9.00mm HSS GT100 L/Ss/S Drill

Order Code: ZT3952023S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£33.836%
10 +£31.6712%


Description

Series 535 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Metric
A robust drill for drilling deeper holes in difficult conditions when swarf congestion prevents an adequate flow of coolant from reaching the drill point. For use in steel and cast iron having a hardness of up to 1000N/mm2. Manufactured to DIN 340.

See full description
Specifications for 535 9.00mm HSS GT100 L/Ss/S Drill
  • Series
    535
  • Point Type
    Thinned Point
  • Point Angle
    130°
  • Number of Flutes
    2
  • Shank Diameter Tolerance
    H8
  • Number of Pieces
    1
  • Web Thickness
    Form A
  • Finish/Coating
    Bright
  • MFR Part No.
    00535 009.000
  • Shank Type
    Straight
  • Helix Type
    High Helix
  • Material
    High Speed Steel
  • Overall Length
    175mm
  • Flute Type
    Parabolic
  • Drill Diameter Tolerance
    H8
  • Standards Met
    DIN 340
  • Cutting Direction
    Right Hnd
  • Flute Length
    115mm
  • Flute Construction
    Ground Flute
  • Coolant Delivery
    External
  • Drill Length Type
    Long Series
  • System of Measurement
    Metric
  • Drill Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome