Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Long Series Drills
5537 2.40MM SL HSCo S L/S Drill
By Guhring
Order Code:
ZT1138560X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.47
4%
1
Add to basket
Buy Now
Get it in
6-9
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/long-series-drills/5537-2-40mm-sl-hsco-s-l-s-drill/p/ZT1138560X
Add to quotation
View all Long Series Drills
Description
Series 5537 HSS-Co Straight Shank Long Series Drill
TiN Coated - Metric
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 5537 2.40MM SL HSCo S L/S Drill
MFR Part No.
05537 002.400
Overall Length
95mm
Standards Met
DIN 340
Finish/Coating
TiN
Drill Diameter
2.4mm
Flute Type
Spiral
Flute Length
62mm
Point Angle
118°
Series
5537
Cutting Direction
Right Hand
Number of Flutes
2
Point Type
Four Facet
Coolant Delivery
External
Material
Cobalt High Speed Steel
Helix Type
High Helix
Flute Construction
Ground Flute
Number of Pieces
1
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome