667 1/16" HSS L/S S/S S-D Rill

Order Code: ZT1719674S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%


Description

Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Inch
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN340.

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for 667 1/16" HSS L/S S/S S-D Rill
  • MFR Part No.
    00667 001.590
  • Helix Type
    Normal Helix
  • Point Angle
    118°
  • Finish/Coating
    TiN
  • Drill Length Type
    Long Series
  • Cutting Direction
    Right Hnd
  • Point Type
    Standard
  • Standards Met
    DIN 340
  • Number of Pieces
    1
  • Series
    667
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Flute Construction
    Ground Flute
  • Number of Flutes
    2
  • Shank Type
    Straight
  • Web Thickness
    Form A
  • Material
    High Speed Steel
  • Overall Length
    76mm
  • Flute Length
    50mm
  • Flute Type
    Spiral
  • System of Measurement
    Inch
  • Drill Diameter
    1/16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome