A110 0.80mm HSS S/S L/S Jobber Drill

Order Code: ZT3466038S

£7.09each Inc VAT (20%)
£70.90 minimum order value

Minimum order quantity: 10.

Description

Series A110 HSS Straight Shank Long Series Drills - Metric

General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 0.5 - 22.0mm
Manufactured to DIN 340.

See full description
Specifications for A110 0.80mm HSS S/S L/S Jobber Drill
  • Number of Flutes
    2
  • Series
    A110
  • Drill Length Type
    Long Series
  • Number of Pieces
    1
  • Cutting Direction
    Right Hnd
  • Drill Diameter Tolerance
    H8
  • Coolant Delivery
    External
  • MFR Part No.
    A110.8
  • Helix Type
    Normal Helix
  • Flute Length
    25mm
  • Standards Met
    DIN 340
  • Drill Diameter
    0.8mm
  • Flute Type
    Spiral
  • System of Measurement
    Metric
  • Point Angle
    118
  • Material
    High Speed Steel
  • Finish/Coating
    Bright
  • Overall Length
    46mm
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome