0
1

A125 17/32"x310mm HSS S/Sex/Length Drill

Order Code: ZT3923906S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

Series A125 HSS Straight Shank Extra Length Drills - Inch

Steam tempered. For steels with low to high resistance. 10XD. 118° point angle. To BS328.

Specifications for A125 17/32"x310mm HSS S/Sex/Length Drill
  • Series
    A125
  • Drill Diameter Tolerance
    H8
  • Material
    High Speed Steel
  • Number of Flutes
    2
  • Shank Type
    Straight
  • Overall Length
    310mm
  • Drill Length Type
    Extra Length
  • Flute Type
    Spiral
  • Point Angle
    118°
  • Standards Met
    BS 328
  • Flute Length
    250mm
  • Finish/Coating
    Bright
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hnd
  • Number of Pieces
    1
  • Helix Type
    Normal Helix
  • MFR Part No.
    A1259/16X315
  • Drill Diameter
    17/32in
  • Depth X Diameter Ratio
    10xD
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome