0
1

A125 3/16"x250mm HSS S/Sex/Length Drill

Order Code: ZT3466689S

£15.99 Inc VAT (20%)


Description

Series A125 HSS Straight Shank Extra Length Drills - Inch

Steam tempered. For steels with low to high resistance. 10XD. 118° point angle. To BS328.

Specifications for A125 3/16"x250mm HSS S/Sex/Length Drill
  • Standards Met
    BS 328
  • Drill Diameter
    3/16in
  • Flute Length
    200mm
  • Cutting Direction
    Right Hnd
  • Drill Length Type
    Extra Length
  • MFR Part No.
    A1253/16X250
  • Material
    High Speed Steel
  • Point Angle
    118
  • Number of Pieces
    1
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • System of Measurement
    Inch
  • Drill Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Series
    A125
  • Helix Type
    Normal Helix
  • Finish/Coating
    Bright
  • Shank Type
    Straight
  • Overall Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome