A941 3.00MM HSSE Smooth Flow L/S S/S Drill 10XD

Order Code: ZT1139264X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.556%


Description

A941
Excellent for: Carbon/alloy steels, stainless, cast iron and aluminium
Good for: Titanium and copper

Specifications for A941 3.00MM HSSE Smooth Flow L/S S/S Drill 10XD
  • Series
    A941
  • Finish/Coating
    AlCrN
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hand
  • Coolant Delivery
    External
  • Standards Met
    DIN ANSI
  • Flute Length
    66mm
  • Flute Type
    Parabolic
  • Point Type
    PFX
  • Shank Diameter Tolerance
    h8
  • Point Angle
    130°
  • Overall Length
    100mm
  • Helix Type
    High Helix
  • Material
    Cobalt High Speed Steel
  • Drill Diameter Tolerance
    h8
  • MFR Part No.
    A9413.0
  • Number of Flutes
    2
  • Drill Diameter
    3mm
  • Drill Length Type
    Long Series
  • Depth x Diameter Ratio
    10xD
  • Drill Diameter Metric
    3
  • Shank Type
    Straight
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome