HSS Long Series Drill, 9.52MM

Order Code: ZT1390053X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Ideal for where extra reach is required, suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, sintered powder metal, and graphite.

Specifications for HSS Long Series Drill, 9.52MM
  • Material
    High Speed Steel
  • Drill Diameter
    9.52mm
  • Flute Length
    121mm
  • Overall Length
    184mm
  • MFR Part No.
    00217 009.520
  • Number of Pieces
    1
  • System of Measurement
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome