0
1
2
3
4

0-34-132 30M/100ft FatMax Long Tape

Order Code: ZT1003155X

£29.99 Inc VAT (20%)


Description

FatMax 3/8" wide x 30m long steel tape.
Quick release button for fast blade pull out.
Stainless steel crank.
Hook to attach to belt loop.
5:1 gear ratio.

See full description
Specifications for 0-34-132 30M/100ft FatMax Long Tape
  • Overall Depth
    20mm
  • Blade Width
    10mm
  • Measurement Standard
    Metric Only
  • Overall Width
    110mm
  • Coating
    Polymer
  • Resistance Properties
    UV-resistant
    Corrosion-resistant
  • Special Features
    Rubber Grip
  • MFR Part No.
    0-34-132
  • Blade Length
    30m
  • Frame Material
    Rubber
    ABS
  • Frame Colour
    Black/Yellow
  • Blade Material
    Stainless Steel
  • Housing Diameter
    150mm
  • Product Type
    Surveyors Tape
  • Series
    FatMax
  • Measurement Accuracy
    Class II

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome