Unigrip Fibreglass Tape


£18.99 Inc VAT (20%)

See 3 Product Variants
£18.99

Description


Description unavailable

Feature Attributes

Blade Width:
13 mm
Blade Material:
Fibreglass
Type:
Open Frame
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome