Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Machine & Toolmakers Vices
Replacement Handle for Atlas 160mm Machine Vice
By Atlas Workholders
Order Code:
ZT1021476P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Buy Now
Get it in
11-15
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-and-toolmakers-vices/replacement-handle-for-atlas-160mm-machine-vice/p/ZT1021476P
Add to quotation
View all Machine & Toolmakers Vices
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for Replacement Handle for Atlas 160mm Machine Vice
For Use With
ATL4450100K
ATL4451100K
Type
Replacement Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome