5553 M10 HSS-E SL Sp/Fl Machine Tap

5553 M10 HSS-E SL Sp/Fl Machine Tap

Order Code: ZT1160120XCopy

£26.99 Inc VAT (20%)


Description

Manufactured from HSS-E steel to DIN 371.
For blind holes.
Taper lead to DIN form B (3.5 x P to 5.5 x P).
Tapping tolerance to 6HX.
Series 5553
ISO Metric Coarse

See full description
Specifications for 5553 M10 HSS-E SL Sp/Fl Machine Tap
  • Thread Standard
    Metric Coarse
  • Material Application
    Steel
  • Thread Size
    M10
  • Dimensions Standard
    DIN 371
  • Pitch
    1.5
  • Thread Direction
    Right Hand
  • Material Grade
    M35
  • Square Width
    8.0mm
  • Number of Flutes
    3
  • Ring Colour
    Blue
  • MFR Part No.
    05553 010.000
  • Tap Type
    Spiral Flute
  • Thread Length
    16.00mm
  • Shank Diameter
    10.0mm
  • Material
    Cobalt High Speed Steel
  • Helix Angle
    40
  • Series
    5553
  • Tapping Depth
    39.0mm
  • Coolant Delivery
    External
  • Class of Fit
    6H
  • Overall Length
    100mm
  • Finish/Coating
    Steam Tempered