0
1

5716 M14X2.00 6H HSS-E Straight Shank Spiral Point Taps - Steam Tempered

Order Code: ZT1160629X

£44.99 Inc VAT (20%)


Description

Guhring 'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium - all with One tap!

Specifications for 5716 M14X2.00 6H HSS-E Straight Shank Spiral Point Taps - Steam Tempered
  • Finish/Coating
    Steam Tempered
  • Thread Standard
    Metric Coarse
  • Ring Colour
    Gold
  • Coolant Delivery
    External
  • Overall Length
    110mm
  • Tap Type
    Straight Flute
  • Pitch
    2.0
  • Class of Fit
    6H
  • MFR Part No.
    05716 014.000
  • Material Application
    Ferrous Materials
    Low Carbon Steel
  • Number of Flutes
    4
  • Series
    5716
  • Lead
    Plug
  • Square Width
    9mm
  • Material Grade
    M35
  • Tapping Depth
    53mm
  • Thread Length
    26mm
  • Dimensions Standard
    DIN 376
  • Thread Size
    M14x2.00
  • Material
    Cobalt High Speed Steel
  • Shank Diameter
    11mm
  • Thread Direction
    Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome