Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
M4X0.70 HSS Spiral Point Tap ISO 529 Short Machine 6H - P1 Steam Tempered
By Presto
Order Code:
ZT1240557P
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/m4x0-70-hss-spiral-point-tap-iso-529-short-machine-6h-p1-steam-tempered/p/ZT1240557P
Add to quotation
View all Machine Taps
Description
Metric Coarse - Spiral Point Taps (ISO 529)
Tags:
#BulkDiscount
Specifications
Specifications for M4X0.70 HSS Spiral Point Tap ISO 529 Short Machine 6H - P1 Steam Tempered
Tap Type
Machine Tap
Thread Size
M4x0.70
Material
HSS
Standards
ISO 529
Type
Spiral Point Tap
Size
M4
Class of Fit
6H
Finish
Steam Tempered
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome