01726 6" Pillar Drill Vice
0
1
2
3

01726 6" Pillar Drill Vice

Order Code: ZT1194122P

£43.99 Inc VAT (20%)


Description

The SIP 6" Pillar Drill Vice is designed from heavy-duty cast iron which comfortably secures workpieces during drilling with pillar drills and drill presses, with adjustment and fine-tuning via a chrome-plated spindle and folding handle with knurled grip.

Complements the complete SIP pillar drills selection, providing unrelenting security in demanding applications comfortably.

• 6" (152mm) vice for pillar drills and presses
• Manufactured from cast iron for added durability
• Chrome-plated spindle with quality knurled grip
• Folding grip handle for adjustable fine-tuning
• Perfect for SIP pillar drills and accessories

See full description
Specifications for 01726 6" Pillar Drill Vice
  • MFR Part No.
    01726
  • Vice Size
    6" (152mm)
  • Construction
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Pillar Drill Vice
  • Jaw Width
    148mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome