Magnetiser/Demagnetiser (Cd)

Order Code: ZT3746604S

£2.99 Inc VAT (20%)
£3.3911.5% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

A very simple, easy way to magnetise and demagnetise tools. Suitable for all sizes of screwdriver blades up to 6mm, as well as Hex, Torx, Spline keys, and any tool with a shaft size up to 6mm. Compact design, mainly useful for magnetising small screws for easier fixing or to turn a standard screwdriver into a pick-up tool.


Features and Benefits
• Easy swipe magnetising/demagnetising tool, appropriate for screwdrivers, Hex keys, Torx*, Spline, etc
• Magnetises the screwdriver blade to hold the screw in place for simpler fixing
• Sold in multiples of 12


Typical Applications
• Garage maintenance
• Workshops maintenance
• Computer maintenance
• Do-it-yourself use

See full description
Specifications for Magnetiser/Demagnetiser (Cd)
  • Material
    Plastic coated metal
  • Dimensions
    2 x 8 x 14
  • Type
    Magnetiser / Demagnetiser
  • Height
    20mm
  • Capacity
    23g
  • Width
    20mm
  • MFR Part No.
    4201
  • Diameter
    6
  • Length
    30mm
  • Weight
    23kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome