E905WF/AF Switchable Anyform Magnetic Base 91 (L) X 30 (W) X 55 (H) MM, Toggle Switch, Hold 50KG

Order Code: ZT1172193P

£84.99 Inc VAT (20%)


Description

Switchable ANYFORM Magnetic Base

Versatile, with adjustable base profile which allows use on any ferrous surface
Ideal for irregular or uneven surfaces

Length 91mm x Width 30mm x Height 55mm
Toggle Switch
Hold 50KG
Thread Size M8
Weight 0.88KG

See full description
Specifications for E905WF/AF Switchable Anyform Magnetic Base 91 (L) X 30 (W) X 55 (H) MM, Toggle Switch, Hold 50KG
  • Thread Size
    M8
  • Weight
    880g
  • Width
    30mm
  • Height
    55mm
  • MFR Part No.
    E905WF/AF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome