Flexi Rechargeable Magnetic Pick-Up Tool Light 3W SMD LED

Order Code: ZT3347075S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

3W SMD LED Flexi Rechargeable Magnetic Pick-Up Tool LightCHAR (10) • LUMEN OUTPUT - High power 3W SMD LED produces up to 280 lumens in tight spaces like engine compartments.
• FLEXIBLE NECK - Features a 300mm heavy-duty flexible neck with the ability to hold its position wherever you need it.
• MAGNETIC RING - Around the light for use as a pick-up tool.
• MAGNETIC BASE - For easy attachment onto any ferrous surface.
• ADJUSTABLE HOOK - Additional storage hook at the base of the light.
• SWITCH CONTROL - On/off switch controls two lighting options.
• CHARGING - Supplied with USB Type-C Cable.
• CHARGE PROTECTION - Over charge and over discharge protection.

See full description
Specifications for Flexi Rechargeable Magnetic Pick-Up Tool Light 3W SMD LED
  • MFR Part No.
    LEDFLEXPT
  • Weight
    277g
  • Length
    530mm
  • IP Rating
    IP54
  • Battery
    3.7V 2200mAh Lithium-ion
  • Charging Time
    03-Aprhours
  • LED Type
    3W SMD
  • Operating Time
    Mar-20hours
  • Lumen Output
    280Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome