0
1
2

18.34oz Beechwood Mallet

Order Code: ZT1007687X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Traditional carpenter's pattern. Manufactured from solid beechwood with angled striking faces. Tapered morticed shaft.

Specifications for 18.34oz Beechwood Mallet
  • Handle Material
    Wood
  • Head Diameter
    75x55mm
  • Head Shape
    Square
  • Head Weight
    520g
  • Overall Length
    305mm
  • Head Material
    Wood
  • Type
    Mallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome