0
1

61-952W White Rubber Mallet (54mm) 375g

Order Code: ZT3949590S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

Thor 61-952W White Rubber Mallet (54mm) 375g
The Thor 61-952W is a Rubber Mallet fitted with a white head which wont leave marks on work surfaces. It's ideal for woodworking, builders, window frame manufacturers, shop fitting, car trim, DIY etc.

Features:
Self locking handle
Wood handle
Provides a firm blow with very little rebound
Specification:
Striking Material: Rubber
Round Head Diameter: 54mm 2.1/4in
Approximate Weight: 375g
Approximate Length: 320mm 12.3/4in

See full description
Specifications for 61-952W White Rubber Mallet (54mm) 375g
  • Shaft Material
    Wood
  • Product Type
    Rubber Mallet
  • Head Colour
    White
  • Length
    320mm
  • Head Diameter
    54mm
  • Head Material
    Rubber
  • Weight
    375g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome