Rubber Mallet Ash Handle 500 G Length 340 mm

Order Code: ZT4130176S

£50.99 Inc VAT (20%)


Description

Rubber mallet, ash handle, 500 g, length 340 mm. Supplied = assembled. Length = 340 mm. Diameter = 60 mm. Conforms to = DIN 5128. Hammer head weight = 500 g. Partial length L2 = 115 mm. Handle type = ash. Weight = 0.60 kg. Product type = rubber mallets. DIN 5128. With tapered ash handle for insertion. Hammer head made of hard rubber. With white rubber head.

Specifications for Rubber Mallet Ash Handle 500 G Length 340 mm
  • Diameter
    60mm
  • Product Type
    Rubber Mallet
  • Handle Material
    Ash
  • Head Colour
    White
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome