Brass Plated Rosewood Mortice Gauge

Order Code: ZT1009063X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Manufactured from rosewood. Craftsman quality with pull slide, brass adjustment screw and brass plated head which is wear resistant and improves accuracy. Fitted with a single and a double spur for marking out mortices.
Capacity: 0 - 150mm (6”).

Specifications for Brass Plated Rosewood Mortice Gauge
  • Body Material
    Wood
  • Includes
    Fitted with a single and a double spur and a pull slide
  • Measuring Length
    6in
  • Gauge Type
    Mortice
  • Screw Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome