0
1

10701S Corner Blocks (Pair)

Order Code: ZT1008828X

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Robust and lightweight. Integeral line tidy, can be used single handed. Helps bricks and blocks to be laid straight.

Specifications for 10701S Corner Blocks (Pair)
  • Type
    Corner Blocks
  • Overall Length
    30m
  • MFR Part No.
    10701S
  • Tool Colour
    Orange
  • Protection Features
    Rubber surface
  • Tool Material
    Plastic
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome