Brick Hammer American Style 600 g

Order Code: ZT4130170S

£46.99 Inc VAT (20%)


Description

Brick hammer, american style, 600 g. Supplied = assembled. Shape = American style. Hammer head weight = 600 g. Hammer face width = 27 mm. Partial length L2 = 163 mm. Handle type = ash. Weight = 0.8 kg. Product type = brick hammers. With ash handle. Forged model. Inductively hardened impact surface edges. Hammer head made of special high quality steel. Structured stove enamelled head coating. Extremely stable and robust.

Specifications for Brick Hammer American Style 600 g
  • Product Type
    Brick Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome