E3/20BL Brick Hammer Vinyl Grip 560g (20oz) ESTE320BL

Order Code: ZT1277758P

£56.99 Inc VAT (20%)


Description

The Estwing E3 Brick Hammers are one-piece forged, with patented Bricklayer grip. Estwing's patented grip is designed for rugged use, with super tough nylon end caps, moulded and bonded into the world famous blue shock reduction vinyl grip. Made in USA. Weight 570g (1.1/4 lb).

Specifications for E3/20BL Brick Hammer Vinyl Grip 560g (20oz) ESTE320BL
  • MFR Part No.
    E3/20BLC
  • Head Weight
    560g (20oz)
  • Type
    Brick Hammer
  • Handle Type
    Vinyl Grip
  • Shaft Type
    Steel
  • Hammer Type
    Brick Hammer
  • Shaft Material
    Steel
  • Overall Length
    290mm
  • Number of Pieces
    1
  • Head Material
    Drop Forged Steel
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome