E3/20BLC Smooth Face Masons Brick Hammer with Vinyl Grip 20OZ

Order Code: ZT2601964S

£45.99 Inc VAT (20%)


Description

Estwing E3/20BLC Smooth Face Masons Brick Hammer Vinyl Grip 20 Oz The Estwing E3/20BLC mason's hammer is perfect for chipping off edges or small pieces of stone and brick without using a separate chisel. It features a fully polished head and handle which has been forged in one piece for maximum strength. The exclusive shock reduction grip is moulded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact. Features: Smooth face Use for setting or splitting bricks Finest finish - made of high-quality steel Head and handle are fully polished and forged in one piece Handle grip made from liquid vinyl bonded on to shaft during production Exclusive shock reduction grip is moulded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact Specification: Head Weight: 20oz/567g Handle Length: 11"/279mm

See full description
Specifications for E3/20BLC Smooth Face Masons Brick Hammer with Vinyl Grip 20OZ
  • Product Type
    Masons Brick Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome