1603340031 SDS Clic M14 Quick Locking Nut

Order Code: ZT1132441X

£21.99 Inc VAT (20%)


Description

The SDS-clic quick clamping flange is designed for use with Bosch Concrete Grinders, and fully compatible with all M14 thread angle grinders.

Features and Benefits
• Quick change
• Hand operated
• For M14 spindle thread

Notes
Item Weight: 141 g
Product Dimensions: 11.4 x 8.6 x 2.2 cm

See full description
Specifications for 1603340031 SDS Clic M14 Quick Locking Nut
  • Shank Type
    SDS
  • Drill Diameter
    114 x 86 x 22mm
  • MFR Part No.
    1603340031
  • Drill Bit Type
    Masonry Drill Bits
  • Pack Quantity
    1