0
1

2608587165 CYL-9 Ceramic Tile Drill Bit 10mm

Order Code: ZT3961619S

£6.99 Inc VAT (20%)


Description

Bosch 2608587165 CYL-9 Ceramic and Glass Drill Bit 10mm
The Bosch 2608587165 drill bits are suitable for drilling through soft-to-medium hard tiles and glass thanks to their simple flute-less design. They are compatible with both corded or cordless non-impact drills with a cylindrical shank system, and allow for dry drilling without lubrication. This makes working effortless and convenient for optimum productivity. In addition to this, they are extremely durable and long lasting.

Features:
Dry drilling without lubrication is possible, which makes working with this bit effortless and convenient
Simple flute-less design makes these bits suitable for drilling through soft-to-medium hard tiles and glass
The bit is compatible with corded or cordless non-impact drills with a cylindrical shank system
Long lasting and durable
Specification:
Diameter: 10mm
Total length: 90mm

See full description
Specifications for 2608587165 CYL-9 Ceramic Tile Drill Bit 10mm
  • Material
    Ceramic
  • Product Type
    Ceramic Tile Drill Bit
  • Diameter
    10mm
  • Total Length
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome