0
1

2608587849 SDS plus-5 Masonry Drill Bit 9 X 200 X 265mm

Order Code: ZT3673533S

£6.99 Inc VAT (20%)


Description

Bosch 2608587849 SDS plus-5 Masonry Drill Bit 9 x 200 x 265mm
The Bosch 2608587849 is a single SDS plus-5 drill bit with a diameter of 9.0mm and a working depth of 200mm. To achieve accurate results, the visibility of the wear mark indicates if the diameter of the hole is still in tolerance for metal anchor setting. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings. It is made in Germany and compatible with rotary hammers with SDS plus holders.

Features:
SDS plus-5 Drill Bit allows for effortless drilling
Grooved carbide plate for smooth work without jamming
Activeteq centring tip offers drill guidance for easy starts without jarring or wandering
Fits all SDS plus rotary hammer drills
Specification:
Diameter: 9.0mm
Working length: 200mm
Total length: 265mm

See full description
Specifications for 2608587849 SDS plus-5 Masonry Drill Bit 9 X 200 X 265mm
  • Product Type
    Masonry Drill Bit
  • Diameter
    9mm
  • Material
    Carbide
  • Working Length
    200mm
  • Total Length
    265mm
  • Size
    9.0mm x 200mm x 265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome