2608596134 Impact Masonry Drill Bit 9 X 80 X 120mm

Order Code: ZT3285162S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Bosch 2608596134 IMPACT Masonry Drill Bit 9 x 80 x 120mm
The Bosch 2608596134 IMPACT Masonry Drill Bit has a diameter of 9mm, a working depth of 80mm and an overall length of 120mm. Suitable for drilling holes in masonry, limestone, natural and artificial stone.

Features:
Hammer drill bit for all work in stone
Spiral shape with semi-round profile for high stability
Robust tip with tungsten carbide cutting edges
Can be used in all impact drills
Manufactured to DIN 8039
Specification:
Part number: 2608596134
Product line: PRO accessories
Diameter: 9mm
Working length: 80mm
Total length: 120mm
Shank diameter: 7mm
Drill bit, designation: Impact
Drill bit, type: Masonry drill bits
Shank, shape: Cylindrical
Drill bit, shape: Two flutes
Drill bit, surface: Galvanised
Drill bit tip, shape: Semi-round shape
Drill bit tip, inclination degrees: 130
Cutter, type: Two-cutter
Cutting direction: right

See full description
Specifications for 2608596134 Impact Masonry Drill Bit 9 X 80 X 120mm
  • Cutting Direction
    Right
  • Product Type
    Impact Masonry Drill Bit
  • Drill Bit Type
    Masonry drill bits
  • Working Length
    80mm
  • Material
    Tungsten Carbide
  • Diameter
    9mm
  • Shank Diameter
    7mm
  • Total Length
    120mm
  • Product Line
    PRO accessories
  • Size
    9mm x 80mm x 120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome