0
1

2608597677 CYL-3 Silver Percussion Masonry Drill Bit - 5 x 90 x 150mm

Order Code: ZT4133327S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Bosch 2608597677 CYL-3 Silver Percussion Masonry Drill Bit 5 x 90 x 150mm
The Bosch 2608597677 is 5mm in diameter, 150mm in length, with a working depth of 90mm. This drill bit is designed for drilling holes in concrete, masonry and brick materials. You can expect high wear resistance thanks to its durable carbide blend and effective 2-flute U-shape design which provides good dust removal, reducing friction and extending the lifetime.

Features:
CYL-3 Drill Bits provide lasting performance when drilling in concrete.
High wear resistance from a durable carbide blend developed and manufactured by Bosch.
Effective 2-flute U-shape design provides good dust removal, reducing friction and extending the lifetime.
Lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stones
Compatible with cylindrical shank systems for all corded or cordless impact drills.

Specification:
Overall length: 150mm
Working length: 90mm
Diameter: 5mm

See full description
Specifications for 2608597677 CYL-3 Silver Percussion Masonry Drill Bit - 5 x 90 x 150mm
  • Material
    Carbide
  • Length
    150mm
  • Diameter
    5mm
  • Working Length
    90mm
  • Finish/Coating
    Silver
  • Size
    5 x 90 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome