2608597899 CYL-3 Silver Percussion Concrete Drill Bit 10 x 90 x 150mm

Order Code: ZT2603445S

£4.59 Inc VAT (20%)


Description

Bosch 2608597899 CYL-3 Silver Percussion Concrete Drill Bit 10 x 90 x 150mm The Bosch 2608597899 drill bit is designed for drilling holes in concrete, masonry and brick materials. You can expect high wear resistance thanks to its durable carbide blend and effective 2-flute U-shape design which provides good dust removal, reducing friction and extending the lifetime. Features: CYL-3 Drill Bits provide lasting performance when drilling in concrete High wear resistance from a durable carbide blend developed and manufactured by Bosch Effective 2-flute U-shape design provides good dust removal, reducing friction and extending the lifetime Lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stones Compatible with cylindrical shank systems for all corded or cordless impact drills Specification: Overall length: 150mm Working length: 90mm Diameter: 10mm

See full description
Specifications for 2608597899 CYL-3 Silver Percussion Concrete Drill Bit 10 x 90 x 150mm
  • Material
    Carbide
  • Diameter
    10mm
  • Working Length
    90mm
  • Shank Type
    Cylindrical
  • Overall Length
    150mm
  • Finish/Coating
    Silver
  • Size
    10 x 90 x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome