2608685876 SDS MAX-4 Masonry Drill Bit 35 x 400 x 520mm

Order Code: ZT2603863S

£54.99 Inc VAT (20%)


Description

Bosch 2608685876 SDS max-4 Hammer Drill Bit with a 4-cutter design that prevents jamming when drilling rebar The Bosch 2608685876 is a single SDS Max-4 drill bit with a diameter of 35.0mm and a working depth of 400mm. The drill bit is best suited to drilling concrete and masonry. They feature a 4-cutter design that prevents jamming when drilling rebar and a 2-flute U-shape that provides good dust removal. This model is compatible with all rotary hammers with an SDS max holder and is extremely durable thanks to its carbide construction. Features: Ideal for use in concrete and masonry Compatible with all rotary hammers with SDS max holders 2-flute U-shape also lengthens life while offering good dust removal 4-cutter design ensures prolonged use with no jamming when drilling rebar Durability is further secured via the bit´s highly durable carbide, which resists wear Specification: Diameter: 35mm Total length: 520mm Working length: 400mm

See full description
Specifications for 2608685876 SDS MAX-4 Masonry Drill Bit 35 x 400 x 520mm
  • Working Length
    400mm
  • Diameter
    35mm
  • Material
    Carbide
  • Total Length
    520mm
  • Size
    35 x 400 x 520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome