0
1

2608831026 SDS+ 3 Masonry Drill Bit 10 x 150 x 210mm

Order Code: ZT3949585S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.605%
20 +£3.4110%


Description

Bosch 2608831026 SDS plus-3 Drill Bit For Masonry 10.0 x 150 x 210mm
The Bosch 2608831026 is a single SDS plus-3 drill bit with a diameter of 10.0mm and a working depth of 150mm. The drill bit is suited to drilling in masonry and concrete. It is extremely long-lasting and wear-resistant thanks to its high-alloy steel construction and feature a 4-flute dura design which provides effective dust removal for optimised drilling performance. For use with rotary hammers with SDS plus holders.

Features:
To be used with rotary hammers with SDS plus holders
SDS plus-3 Drill Bit offers durability while drilling concrete
4-flute dura design provides effective dust removal for increased endurance
High-alloy steel produced with optimised hardening technology to withstand wear
Indented cutting edges made from a Bosch-controlled carbide blend provide additional resistance
Specification:
Quantity: 1
Diameter: 10.0mm
Total length: 210mm
Working length: 150mm

See full description
Specifications for 2608831026 SDS+ 3 Masonry Drill Bit 10 x 150 x 210mm
  • Diameter
    10mm
  • Product Type
    SDS+ 3 Masonry Drill Bit
  • Working Length
    150mm
  • Total Length
    210mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome