0
1
2

2608833810 SDS+ 5X Masonry Drill Bit 12 x 250 x 310mm

Order Code: ZT3613604S

£7.99 Inc VAT (20%)


Description

Bosch 2608833810 SDS+ 5X Masonry Drill Bit 12 x 250 x 310mm
The Bosch 2608833810 is a single SDS Plus-5X drill bit with a diameter of 12.0mm and a working depth of 250mm. SDS Plus bits offer highly efficient drilling in reinforced concrete and masonry. They have a 4-flute design which provides fast dust removal so the bit can slice through concrete and rebar quickly with reduced wear. The centring tip prevents wandering and geometrical form prevents jamming.

Features:
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete
Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Centring tip guides drilling from the start for efficient work and exact hole diameters
Specification:
Diameter: 12.0mm
Working length: 250mm
Total length: 310mm

See full description
Specifications for 2608833810 SDS+ 5X Masonry Drill Bit 12 x 250 x 310mm
  • Diameter
    12mm
  • Product Type
    Masonry Drill Bit
  • Working Length
    250mm
  • Total Length
    310mm
  • Size
    12 x 250 x 310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome