0
1
2

2608836616 SDS+ 5X Masonry Drill Bit 8 x 550 x 610mm

Order Code: ZT3613606S

£14.39 Inc VAT (20%)


Description

Bosch 2608836616 SDS+ 5X Masonry Drill Bit 8 x 550 x 610mm
The Bosch 2608836616 is a single SDS Plus-5X drill bit with a diameter of 8.0mm and a working depth of 550mm. SDS Plus bits offer highly efficient drilling in reinforced concrete and masonry. They have a 4-flute design which provides fast dust removal so the bit can slice through concrete and rebar quickly with reduced wear. The centring tip prevents wandering and geometrical form prevents jamming.

Features:
SDS plus-5X Drill Bit offers highly efficient drilling in reinforced concrete
Geometrical form of the 4-cutter head prevents jamming and breakage for optimal results
“Turn-angle” head and 4-flute design provide fast dust removal for increased drilling speeds and reduced wear
Centring tip guides drilling from the start for efficient work and exact hole diameters
Specification:
Diameter: 8.0mm
Working length: 550mm
Total length: 610mm

See full description
Specifications for 2608836616 SDS+ 5X Masonry Drill Bit 8 x 550 x 610mm
  • Diameter
    8mm
  • Product Type
    Masonry Drill Bit
  • Working Length
    550mm
  • Total Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome