0
1
2

2608900069 Expert SDS plus-7X Hammer Drill Bit 5.5 x 250 x 315mm

Order Code: ZT3613605S

£14.99 Inc VAT (20%)


Description

Bosch 2608900069 Expert SDS plus-7X Hammer Drill Bit 5.5 x 250 x 315mm
The Bosch 2608900069 is an SDS plus-7X Hammer Drill Bit, part of the Expert Range. It has a 5.5mm diameter with a 250mm working length and an overall length of 315mm. Bosch Carbide Technology gives 3 times longer working life than a standard drill bit.

Features:
Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Specification:
Diameter: 5.5mm
Working length: 250mm
Total length: 315mm

See full description
Specifications for 2608900069 Expert SDS plus-7X Hammer Drill Bit 5.5 x 250 x 315mm
  • Material
    Carbide
  • Working Length
    250mm
  • Product Type
    Hammer Drill Bit
  • Diameter
    5.5mm
  • Total Length
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome