DT6552-QZ 5.50mm x 150mm Masonry Drill Bit

Order Code: ZT1188691X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

The DEWALT Rotary/Percussion Masonry Drill Bits have 130° Douglas Form carbide tips. They are ideal for drilling anchor, plastic, fixing or pipe work clearance holes. Suitable for drilling masonry, brick/block work and stone.

Specifications for DT6552-QZ 5.50mm x 150mm Masonry Drill Bit
  • Shank Type
    Straight
  • Drill Diameter
    5.5mm
  • Overall Length
    150mm
  • MFR Part No.
    DT6552-QZ
  • Length
    150mm
  • Drill Bit Type
    Masonry Drill Bits
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome