DT6681-QZ 7.00mm x 150mm Extreme Masonry Drill Bit

Order Code: ZT1026576X

£2.79 Inc VAT (20%)


Description

Provides cleaner, more accurate holes.
Unique Carbide Grade - maximises durability.
Innovative tip design - efficient drilling action.
Optimised milled flute for fast drilling.
Special copper brazing to withstand high temperatures.
Item Weight: 9g.
The Dewalt innovative Extreme masonry bit offers excellent quality for all types of masonry work. The drill bits last up to twice as long and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing. The drill bits feature the following: Unique Carbide Grade - optimum grade maximises durability. Innovative Tip Design - unique design provides an efficient drilling action and reduced walking for greater accuracy. Optimised milled flute - for fast drilling and special copper brazing to withstand high temperatures. Applications: Typically used for drilling anchors, plastic plugs, fixings or pipework clearance holes. Suitable for masonry, brick, stone, tiles and light concrete. The Dewalt DEWDT6681QZ Extreme masonry drill bit has the following dimensions: 7.00 x 150mm Dewalt has earned a reputation for designing, engineering and building tough industrial machinery. In 1923 Raymond Dewalt invented the radial arm saw that for decades continued to set the standard for quality and durability. It was the start of our long lasting reputation among professional craftsmen: tough, powerful, precise, rugged and reliable. These became the trademarks of the Dewalt name. Today these characteristics are incorporated through long experience and state-of-the-art engineering into every product of Dewalt's broad range of high performance, portable, electric power tools and accessories. Dewalt's broad range of high performance, portable, electric power tools and accessories. The acceptance of these Dewalt products by professional tradesmen around the world has made Dewalt the number one selling brand of professional power tools.

See full description
Specifications for DT6681-QZ 7.00mm x 150mm Extreme Masonry Drill Bit
  • Shank Type
    Straight
  • MFR Part No.
    DT6681-XJ
  • Drill Diameter
    7mm
  • Overall Length
    150mm
  • Drill Bit Type
    Masonry Drill Bits
  • Length
    150mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome