DT6956-QZ EXTREME2 Masonry Drill Bit Set - 5 Piece

Order Code: ZT1219745X

£12.49 Inc VAT (20%)


Description

Extreme(TM) Masonry drill bit offers excellent quality for all types of masonry work.

Lasts up to 2x longer and delivers up to 50% more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing.

Unique carbide grade for long life and greater durability.

Inovative tip design provides an efficient drilling action and reduce walking for greater accuracy.

Milled flute for fast drilling and special copper brazing to withstand high temperatures
Supplied in a plastic cassette case.

Contents - 4, 5, 6, 8, 10mm

Material - Tungsten Carbide

See full description
Specifications for DT6956-QZ EXTREME2 Masonry Drill Bit Set - 5 Piece
  • MFR Part No.
    DT6956-QZ
  • Pack Quantity
    5
  • Drill Bit Type
    Masonry Drill Bit Sets
  • Drill Diameter
    4-10mm
  • Shank Type
    Straight
  • Case Type
    Plastic Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome