DT9435 SDS Max Extreme 32mm x 570mm x 450mm 4-CutTER

Order Code: ZT2603589S

£63.99 Inc VAT (20%)


Description

Dewalt DT9435 SDS Max Extreme 32mm x 570mm x 450mm 4-Cutter High quality hammer drill bit with 4 cutter X-head design for improved user comfort, reduced vibration and improved hole quality. Features: Maximised central core that enables more efficient energy transmission to the drill bit head. 4-Flute spiral with maximised flute entry Heavy-duty shank for maximum durability Specification: Diameter: 32 cm Length: 57 cm Working Length: 45 cm Cutters: 4 Pack Quantity: 1

See full description
Specifications for DT9435 SDS Max Extreme 32mm x 570mm x 450mm 4-CutTER
  • Length
    57cm
  • Diameter
    32cm
  • Working Length
    45cm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome