082300 Gold Puller

Order Code: ZT1120307X

£45.99 Inc VAT (20%)


Description

Reversible/Adjustable 2 & 3 Jaw
Two position jaws can be adjusted for increased pulling options. Spread: 60mm.
Reach: 50mm

Specifications for 082300 Gold Puller
  • Weight Each
    0.3kg
  • Number of Jaws
    3
    2
  • MFR Part No.
    8230000
  • Number of Pieces
    6
  • Product Type
    Puller Set
  • Capacity
    0 to 60mm
  • Jaw Reach
    50mm
  • Additional Features
    For removing bearings, gears, pulleys and sprockets
    Fine pitch force screw with built in 'T' bar for smooth operation
    2 position adjustable legs for increased pulling options

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome