0
1

Ball joint puller clamp.w.xh.20x12-50

Order Code: ZT2469612S

£99.99 Inc VAT (20%)


Description

• For ejecting the ball joint journal from the steering arm, steering knuckles, anti-roll bars etc. • Spindle hex, width-across-flats 21 mm • 2-level clamping height • Special forged steel

Specifications for Ball joint puller clamp.w.xh.20x12-50
  • Product Type
    Ball Joint Puller
  • Spindle Thread Size
    M 14x1.5 x 150
  • Clamping Width
    20mm
  • Fork Width
    20mm
  • Length
    160mm
  • Width Across Flats
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome