Puller 2arm w.clamp. yoke 90x100mm 1t

Order Code: ZT2469591S

£154.99 Inc VAT (20%)


Description

• Spindle with hexagon drive, AF 17 mm • Bow screw with hexagon drive, AF 17 mm • Chrome-vanadium steel

Specifications for Puller 2arm w.clamp. yoke 90x100mm 1t
  • Material
    Chrome-vanadium steel
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Width Across Flats
    17mm
  • Maximum Tractive Force
    1Tonne
  • Usable Clamping Reach
    100mm
  • Number of Arms
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome