Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8005460
By Gedore
Order Code:
ZT2465869S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8005460/p/ZT2465869S
Add to quotation
View all Mechanical Pullers
Description
Puller 2-arm pattern 250x260 mm
Specifications
Specifications for Puller - 8005460
Product Type
Pullers with Swivel Pulling Leg 2-Arm
Hydraulic Spindle Optional
1.06/HSP1
Spindle Thread Size
G 1/2 x 250
Length
330mm
Width Across Flats
22mm
Width of Hooked Foot
32mm
Maximum Tractive Force
8Tonne
Number of Arms
2
Usable Clamping Reach
260mm
Width
250mm
Height
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome