Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8006350
By Gedore
Order Code:
ZT2465871S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8006350/p/ZT2465871S
Add to quotation
View all Mechanical Pullers
Description
Puller 3-arm pattern 200x210 mm
Specifications
Specifications for Puller - 8006350
Product Type
Pullers with Swivel Pulling Leg 3-Arm
Spindle Thread Size
M 18x1.5 x 200
Usable Clamping Reach
210mm
Number of Arms
3
Width Across Flats
25mm
Maximum Tractive Force
7.5Tonne
Width of Hooked Foot
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome