0
1
2

024340 Torcofix 100 16mmTORQUEWRENCH

Order Code: ZT3952390S

£139.99 Inc VAT (20%)


Description

This extensive range of torque wrenches are robust, ergonomically shaped and easy to use. With precision accuracy and an audible signal triggered by the release signal, these wrenches have excellent working accuracy. They feature an integrated ratchet and square drive, and are made from high quality plastic parts with a varnished tubular steel construction.

Features and Benefits
• Ergonomic handle shape
• Easily visible centering and calibration aids
• Clear audible signal when set torque is achieved
• Torque adjusment suitable for left and right-handed users

Typical Applications
• Industrial
• Manufacturing
• Aerospace
• Rail
• Military
• Oil & gas
• Automotive
• Utilities

See full description
Specifications for 024340 Torcofix 100 16mmTORQUEWRENCH
  • Overall Length
    375mm
  • Torque Range
    20 to 100Nm
  • Accuracy
    +/-3%
  • Drive Shape
    16mm Spigot
  • MFR Part No.
    7097270
  • Torque Wrench Type
    Ratchet
    Adjustable
  • Maximum Torque
    100 NmNm
  • Body Material
    Steel
  • Drive Size
    16 mmin
  • Series
    Torcofix
  • Minimum Torque
    20 NmNm
  • Calibration Certificate
    Yes
  • Weight Each
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome