1492AG-E Torque Wrench 1/4in Drive 5-25Nm

1492AG-E Torque Wrench 1/4in Drive 5-25Nm

Order Code: ZT1294519PCopy

£74.99 Inc VAT (20%)

Currently unavailable

Description

This Teng Tools torque wrench is manufactured according to DIN 3122 standards. With a ratchet head, the torque wrench can be used for both tightening and final checking of the torque. It is reversible with its lever but only for right hand action when torque checking. The wrench is equipped with an angular gauge for after tightening. It is graduated in both Nm and ft.lb, and has a degree scale for after tightening of cylinder heads. The ratchet head has a satin finish and, for comfort and excellent grip, the wrench has a rubber handle. Specifications:Accuracy: plusmn; 4%.Torque range: 5 to 25Nm / 4 to 18 ft.lb.Length : 277mm.

See full description
Specifications for 1492AG-E Torque Wrench 1/4in Drive 5-25Nm
  • Type
    1/4in Drive Wrench
  • Maximum Capacity
    25Nm
  • Wrench Type
    1/4in Drive Wrench
  • Minimum Capacity
    5Nm
  • Capacity
    May-25Nm